noscriptKennedy Butt Welded Tool, No.1, 12 x 12mm, Right Hand, Light Turning & Facing, High Speed Steel 0100120K | Cromwell Tools

Kennedy

Butt Welded Tool, No.1, 12 x 12mm, Right Hand, Light Turning & Facing, High Speed Steel

SKU:

KEN0100120K

MPN:

0100120K

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (18)

    Product Details

    Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.


    Light Turning & Facing
    Right Hand


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    -2°

    Brand

    Kennedy

    Cutting Direction

    Right Hand

    EAN

    5036140090231

    ECLASS Code

    21010901

    Front Clearance Angle

    6°

    Material Application

    Alloy Steel Aluminium Brass Bronze Cast Iron Steel

    Material Grade

    HSS

    Overall Length

    100mm

    Shank Height

    12.00mm

    Shank Width

    12.00mm

    Side Clearance Angle

    6°

    Standards Met

    BS 1296 Part 3: 1978

    Tip Material

    High Speed Steel

    Tool Number

    1

    Tool Type

    Light Turning & Facing

    Top Rake Angle

    14°

    Trail Angle

    15°

    UNSPSC Code

    23242300