SKU:
KEN0100160K
MPN:
0100160K
£30.79
Ex VAT
£36.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
Light Turning & Facing
Right Hand
Attribute | Value |
---|---|
Approach Angle | -2° |
Brand | Kennedy |
Cutting Direction | Right Hand |
EAN | 5036140090248 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 110mm |
Shank Height | 16.00mm |
Shank Width | 16.00mm |
Side Clearance Angle | 6° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 1 |
Tool Type | Light Turning & Facing |
Top Rake Angle | 14° |
Trail Angle | 15° |
UNSPSC Code | 23242300 |