SKU:
KEN0102120K
MPN:
0102120K
£22.29
Ex VAT
£26.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
External Screw Cutting
Right Hand
Attribute | Value |
---|---|
Approach Angle | 30° |
Brand | Kennedy |
Cutting Direction | Right Hand |
EAN | 5036140090293 |
ECLASS Code | 21010901 |
Front Clearance Angle | 12° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 100mm |
Shank Height | 12.00mm |
Shank Width | 12.00mm |
Side Clearance Angle | 60° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 13 |
Tool Type | External Screw Cutting |
Top Rake Angle | 0° |
Trail Angle | 60° |
UNSPSC Code | 23242300 |