noscriptIndexa FC07, Engineers Stud, M12 x 125mm, Carbon Steel, Black Oxide 4252160S | Cromwell Tools

Indexa

FC07, Engineers Stud, M12 x 125mm, Carbon Steel, Black Oxide

SKU:

IND4252160S

MPN:

4252160S

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    FC07 - Engineers Stud
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.
    Surface Finish: Black Oxide.


    Product Specification
    Attribute
    Value

    Brand

    Indexa

    C

    38mm

    Dimensions

    M12x125mm

    EAN

    5036140085343

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT07-12125

    Series

    FC07

    Surface Finish

    Black Oxide

    Type

    Engineers Stud

    UNSPSC Code

    23153402