Indexa

FC4012100, T-Slot Bolt, M12 x 100mm, Carbon Steel, Black Oxide

SKU:

IND4252900H

MPN:

4252900H

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (28)

    Product Details

    FC40 - T-Slot Bolt
    Material: Medium Carbon Steel.
    Hardness: HRC 32 - 38.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    A

    100mm

    B

    12mm

    Brand

    Indexa

    C

    26mm

    Dimensions

    M12x100mm

    EAN

    5036140086111

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT40-12100

    Series

    FC4012100

    Surface Finish

    Black Oxide

    Type

    T-Slot Bolt

    UNSPSC Code

    23153402