£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
• T-shank
• For cutting wood and wood-based products (plywood, chipboard etc.) , plastic and metal (thin or perforated sheet)
• Compatible with the majority of modern jigsaws
• Pack of 5
Attribute | Value |
---|---|
Blade Length | 92mm |
Blade Material | BIM - Bi-Metal |
Brand | Kennedy |
Cutting Edge Type | Mill Wavy |
EAN | 5036140100091 |
Item | Jigsaw Blade Sets |
Number of Pieces | 5 |
Overall Length | 92 |
UNSPSC Code | 27112734 |