£5.99
Ex VAT
£7.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
High quality 'T' Type Shanks, ideal for cutting metal.
Features and Benefits
• High grade, fully-hardened HSS blade material combines power and durability
• Multiple blade types available - you'll find perfect cut for the job
• Versatile compatibility - 'T' Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki
Notes
• Packs of 5 blades
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Kennedy |
Cutting Edge Type | Ground Side |
EAN | 5036140244238 |
Item | Jigsaw Blade Sets |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |