noscriptKennedy Carbide Burr, Uncoated, Chipbreaker, 6.0mm, Cylindrical End Cut 2100160K | Cromwell Tools

Kennedy

Carbide Burr, Uncoated, Chipbreaker, 6.0mm, Cylindrical End Cut

SKU:

KEN2100160K

MPN:

2100160K

£17.19

Ex VAT

£20.63

Inc VAT

IN STOCK (50+)

    Product Details

    These carbide burrs are designed for cylindrical end cutting of low feed, high speed materials. Available in a variety of sizes with varying cut capabilities.


    Features and Benefits
    • Manufactured from durable carbide for tool longevity
    • Rapid cut (Cut 3) burrs are suited for use on softer non-ferrous and plastic materials
    • Chipbreaker (Cut 9) burrs are suited for use on cast iron, carbon steel, alloy steel 50RC and 60RC
    • Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel up to HRC65 hardness
    • Ideal for light stock removal at high rpms


    Typical Applications
    • Deburring


    Notes
    • Not suitable for milling large amounts of material
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
    • Always ensure that the tool is rated to the recommended operating speed of the burr


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Chipbreaker

    EAN

    5036140099159

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6mm

    Head Length

    18mm

    Head Material

    Carbide

    Head Shape

    Cylindrical End Cut

    Overall Length

    45mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706