York

Rotary Burr, Ball, Uncoated, Carbide, Cut 3 - Rapid Cut, 12.7 x 11mm

SKU:

YRK2106303K

MPN:

2106303K

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (20)

    Product Details

    Ball Shape.
    All sizes are nominal with a 6mm shank unless other wise stated.


    Cut Numbers:


    Cut 6 - Double Cut.
    Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.


    Cut 9 - Chipbreaker
    Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.


    Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
    up to HRC65 hardness.


    Please note:
    • Work piece and tools should always be steady and well supported.
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
    • Always ensure that the tool is rated to the recommended operating speed of the burr.


    Product Specification
    Attribute
    Value

    Brand

    York

    Cut Type

    Cut 3 - Rapid Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    12.7mm

    Head Length

    11mm

    Head Material

    Carbide

    Head Shape

    Ball Nose

    UNSPSC Code

    23251706