Sherwood

Tap, Die & Drill Set, 3/16-3/4in. BSF, BSF, Set of 28

SKU:

SHR0869991K

MPN:

0869991K

£134.00

Ex VAT

£160.80

Inc VAT

IN STOCK (50+)

    Product Details

    3/16" - 3/4" High speed steel, straight flute British standard fine threading set in case containing 28 pieces.


    Features and Benefits
    • Machine ground HSS taps and dies
    • Straight flute
    • Supplied packaged in a metal case


    Contents
    • 3/16" - 3/4" BSF high speed steel straight flute taps
    • Taper: 3/16" x 32, 1/4" x 26, 5/16" x 22, 3/8" x 20
    • Second: 3/4" x 12, 7/16" x 18, 5/8" x 14, 1/2" x 16
    • Plug: 3/16" x 32, 1/4" x 26, 5/16" x 22, 3/8" x 20
    • Bar Type Tap Wrenches: 1/16" - 1/4" and 1/4" - 3/4"
    • Tapping Drills to Suit: HSS S/S. 4.00, 5.30, 6.80, 8.30, 9.70, 11.10mm
    • HSS 1" O/D Split Dies: 1/4" x 26, 5/16" x 22 and 3/8" x 20
    • Diestock: 1" O/D.
    • HSS Die Nuts: 7/16" x 18, 1/2" x 16, 5/8" x 14 and 3/4" x 12


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140185241

    ECLASS Code

    21010210

    Includes

    Case

    Kit Type

    Tap, Die & Drill Set

    Largest Thread Size

    3/4in.

    Number of Pieces

    28

    Smallest Thread Size

    3/16in.

    Tap Finish/Coating

    Bright

    Tap Material

    High Speed Steel

    Tap Type

    Straight Flute

    Thread Size Range

    3/16-3/4" BSF

    Thread Standard

    BSF

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806