noscriptSherwood Hand Tap Set , 1in. x 12, UNF, High Speed Steel, Bright, Set of 3 0851200D | Cromwell Tools

Sherwood

Hand Tap Set , 1in. x 12, UNF, High Speed Steel, Bright, Set of 3

SKU:

SHR0851200D

MPN:

0851200D

£157.00

Ex VAT

£188.40

Inc VAT

IN STOCK (12)

    Product Details

    The Unified Fine (UNF) ground thread high speed steel straight Flute tap set is the general purpose solution for thread cutting of various material and applications.


    Features and Benefits
    • Unified Fine straight flute construction
    • Manufactured from high speed steel
    • Class 2 thread Forms for medium fit tolerance
    • Precision ground flutes
    • Bright finish taps


    Contents
    • 3 piece set contains 1 of each, taper, second and plug lead


    Typical Applications
    • Some stainless steels
    • Cast Iron
    • Non-ferrous materials
    • General purpose


    Standards
    • Manufactured to IS0 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140182110

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    130mm

    Shank Diameter

    18mm

    Square Width

    14mm

    Tap Type

    Straight Flute

    Thread Length

    45mm

    Thread Size

    1in. x 12

    Thread Standard

    UNF

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806