noscriptSherwood Hand Tap Set , 3/4in. x 10, UNC, High Speed Steel, Bright, Set of 3 0850920D | Cromwell Tools

Sherwood

Hand Tap Set , 3/4in. x 10, UNC, High Speed Steel, Bright, Set of 3

SKU:

SHR0850920D

MPN:

0850920D

£76.99

Ex VAT

£92.39

Inc VAT

IN STOCK (17)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Features and Benefits
    • HSS construction for increased cutting strength
    • Ground flutes for increased cutting precision
    • Excellent heat and wear resistant properties
    • Manufactured with a bright finish


    Contents
    • 1 each, taper, second and plug lead


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140181984

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    112mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Tap Type

    Straight Flute

    Thread Length

    37mm

    Thread Size

    3/4in. x 10

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806