SKU:
SHR0850355D
MPN:
0850355D
£30.69
Ex VAT
£36.83
Inc VAT
31 Variations Available
Product Details
Product Specification
Sherwood high speed steel metric fine ground thread tap sets are the general purpose option for thread cutting in most materials.
Features and Benefits
• HSS construction for increased cutting strength
• Precision ground flutes for increased cutting accuracy
• Excellent heat and wear resistant properties
• Manufactured with a bright finish
• Thread sizes ranging from M2 to M30
Typical Applications
• Class 2 thread forms / medium fit tolerance
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140179660 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 55mm |
Shank Diameter | 6mm |
Square Width | 5mm |
Tap Type | Straight Flute |
Thread Length | 15mm |
Thread Size | M6 x 0.5mm |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |