£149.79
Ex VAT
£179.75
Inc VAT
Product Details
Product Specification
Product Documents
The Combination Belt and Disc Sander is a semi-portable yet durable tool designed for versatile workshop use, ideal for sanding tasks on wood, plastics, and non-ferrous metals. The disc sanding table supports finish and curve sanding, tilting up to 45 degrees for bevel sanding, and combined with the mitring guide, it efficiently handles compound angles. Its sanding belt is perfect for flat surfaces and adjusts up to 90 degrees for end sanding. It also includes a dust extraction port for cleaner operation, positive tracking adjustment, cast iron shelf, and four anchor points for added stability, making it reliable for bevel, flat, end, and curved edge sanding.
Features and Benefits
• Semi-portable design suitable for workshop environments
• Disc sanding table ideal for both finish and curve sanding
• Table tilts to 45 degrees for bevel sanding and compound angles
• Sanding belt adjusts to 90 degrees for end sanding on flat surfaces
• Directly connects to dust extraction through a 61mm outlet port
• Sanding backstops prevent slips and jams during operation
• Includes positive tracking adjustment for precise sanding
• Features a sturdy cast iron shelf for durability
• Four anchor points enhance stability on work surfaces
• Versatile for bevel, flat surface, end, and curved edge sanding tasks
Notes
• Power input: 370W.
• Sanding Disc: 150mm PSA (Stikit)
• Sanding Belt: 100 x 914mm (4" x 36")
Attribute | Value |
---|---|
Belt Length | 914mm |
Belt Speed | 576m/min |
Belt Width | 100mm |
Brand | Kobe Blue Line |
EAN | 5036140221802 |
Height | 365mm |
Includes | 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc |
Length | 285-620mm |
Power | 370W |
Power Source | ElectricW |
Product Type | Corded Belt Sander |
UNSPSC Code | 27112708 |
Voltage | 230V |
Weight | 18.6kg |
Width | 450mm |