£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
CC04 - Tapped End U-Clamp
Open end design permits easy assembly.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 50mm |
Brand | Indexa |
C | 95mm |
D | 130mm |
EAN | 5036140084674 |
MFR Part No. | CC040616mm |
UNSPSC Code | 31161709 |
Weight | 1.5kg |