SwissTech

Machine Tap, M12 x 1.75mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:

SWT1855033P

MPN:

1855033P

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (33)

    Product Details

    Spiral Flute - ISO Metric Coarse
    HSS-PM Nitride Finish. For blind holes. Taper lead to DIN form B (3 x P). Tapping tolerance to 6HX.


    ISO Metric Coarse
    Helix angle 15°. Tapping depth 2.5 x D.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6HX

    EAN

    5036140209329

    ECLASS Code

    21010210

    Finish/Coating

    Nitride

    Helix Angle

    15°

    Individual or Set

    Individual

    Material

    Powdered Metal High Speed Steel

    Material Application

    Nickel Titanium Alloys

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Flute

    Tapping Depth

    30mm

    Thread Direction

    Right Hand

    Thread Length

    15mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806