SKU:
SWT1853503W
MPN:
1853503W
£13.49
Ex VAT
£16.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Straight Flute - ISO Metric Coarse
HSS-EV Nitride Finish. For through holes. Taper lead to DIN form D (taper) (3.5 x P to 5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140208988 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Individual or Set | Individual |
Lead | Taper |
Material | Vanadium High Speed Steel |
Material Application | Cast Iron |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 45mm |
Pitch | 0.4mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |