SwissTech

Machine Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:

SWT1856515G

MPN:

1856515G

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured to DIN 371/376
    Suitable for the following Material Groups
    Spiral Point/Gun Nose - HSS-EV Nitride Finish
    For through holes. Taper lead to DIN form B
    (3.5 x P to 5.5 x P).
    Tapping tolerance to 6HX.
    ISO Metric Coarse


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6HX

    EAN

    5036140209534

    ECLASS Code

    21010210

    Finish/Coating

    Nitride

    Individual or Set

    Individual

    Lead

    Taper

    Material

    Vanadium High Speed Steel

    Material Application

    Aluminium Magnesium Alloys Zinc Alloys

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806