£24.49
Ex VAT
£29.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric
Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.
Attribute | Value |
---|---|
Bell Diameter | 8.5mm |
Body Diameter | 14mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Bell |
Drill Point Angle | 118° |
Drill Point Diameter | 4mm |
EAN | 5036140162525 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 6.2mm |
Minimum Drill Point Length | 5mm |
Number of Pieces | 1 |
Overall Length | 67mm |
Radius | 8.5mm |
Series | A204 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333 ISO 2540 |
UNSPSC Code | 23241605 |