SKU:
SWT1255155A
MPN:
1255155A
£69.99
Ex VAT
£83.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed with spiral flutes and various lengths and forms to give high quality centre holes.
Features and Benefits
• TiN Tipped for durability
• Sets of 5 ensure you have the right centre drill to hand
• 60° inclusive angle
• Available in both metric and imperial sizes to suit your needs
• Supplied in durable plastic cases
Contents
• SWT1255155A - 1 x 4 to 12mm in increments of 2mm
• SWT1255140A - 1 x BS1 to BS5
Material Applications
• Steel
• Stainless steel
• Cast iron
• Aluminium
Standards
• BS 328: Part 2: 1986
• DIN 333A
• ISO 866
• ISO 2540
• ISO 2541
Attribute | Value |
---|---|
Body Diameter | 10 12.5 4 6.3 8mm |
Brand | SwissTech |
Case Type | Plastic Case |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Length Type | Standard Length |
Drill Point Angle | 120° |
Drill Point Diameter | 1.6 2.5 3.15 4 5mm |
Drill Size Included | 4 to 12mm x 2mm |
EAN | 5036140269040 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | K M N P |
Material | High Speed Steel |
Maximum Drill Point Length | 1.9 2.8 3.3 4.1 4.9 6.2 7.5mm |
Maximum Drill Size | 12mm |
Minimum Drill Point Length | 1.3 2 2.5 3.1 3.9 5 6.3mm |
Minimum Drill Size | 4mm |
Number of Pieces | 5 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
System of Measurement | Metric |
Trade Size | 5-12.5 |
UNSPSC Code | 23241605 |