SwissTech

Jobber Drill, 3/32in., Normal Helix, High Speed Steel, TiN

SKU:

SWT1255004A

MPN:

1255004A

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    Inch
    Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    5/35in.

    Drill Diameter Tolerance

    h8

    EAN

    5036140197787

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    43mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Overall Length

    75mm

    Point Angle

    118°

    Point Type

    Thinned Chisel Edge

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1412A DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Standard