Sherwood

Plug Tap, 3mm x 0.6mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0850240C

MPN:

0850240C

£7.09

Ex VAT

£8.51

Inc VAT

IN STOCK (17)

    Product Details

    Sherwood HSS Plug Taps are the ideal option for through hole tapping in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish.


    Features and Benefits
    • Manufactured from durable high speed steel
    • Precision ground flutes for accurate thread cutting
    • Features class 2 thread forms with medium fit tolerance
    • Manufactured with a bright finish
    • Ideal for through hole tapping applications


    Typical Applications
    • Through hole tapping
    • Tapping
    • Steel
    • Brass
    • Aluminium
    • Engineering
    • Manufacturing


    Standards
    • Tap dimensions to ISO529
    • Thread Forms are Class 2 medium fit tolerance
    • Straight Flute Individual Sizes IS0 529


    Notes
    • Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
    • (1) Diameter and pitch not mentioned in ISO


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140179080

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    48mm

    Pitch

    0.6mm

    Shank Diameter

    3.15mm

    Square Width

    2.5mm

    Thread Direction

    Right Hand

    Thread Length

    14.5mm

    Thread Size

    M3

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806