Sherwood

Metric Coarse HSS Ground Thread Straight Flute Second Taps

29 Variations

Sherwood high-speed steel second taps are the general-purpose option for hand thread cutting in most materials.

Features and Benefits
• Manufactured from durable high-speed steel
• Precision ground flutes for accurate thread-cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
• Straight flute construction
• Right-hand cutting direction

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance

Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm

Sort By:
Most Popular

Rows per page:

25

1-22 of 22

Rows per page:

25

1-22 of 22