noscriptKemet DF2604, Gesswein Stone, Rectangular, Aluminium Oxide, 600 Grit, 13 x 6 x 150mm 311216 | Cromwell Tools

Kemet

DF2604, Gesswein Stone, Rectangular, Aluminium Oxide, 600 Grit, 13 x 6 x 150mm

SKU:

KEM2551264S

MPN:

311216

£6.67

Ex VAT

£8.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Gesswein DF Medium/Soft Aluminium Oxide
    This is a popular fast-cutting stone which does not load easily. Good for all dies and moulds.
    Length: 150mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kemet

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    600

    Length

    150mm

    MFR Part No.

    311216

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    194g

    Width

    13mm