noscriptKemet EDM6121, Gesswein Stone, Rectangular, Aluminium Oxide, 120 Grit, 6 x 3 x 150mm 311702 | Cromwell Tools

Kemet

EDM6121, Gesswein Stone, Rectangular, Aluminium Oxide, 120 Grit, 6 x 3 x 150mm

SKU:

KEM2551501E

MPN:

311702

£2.23

Ex VAT

£2.68

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Gesswein EDM Hard/Aluminium Oxide
    Specially formulated for EDM scale removal.
    Length: 150mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kemet

    ECLASS Code

    21011300

    Grade

    Coarse

    Grit

    120

    Length

    150mm

    MFR Part No.

    311702

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    108g

    Width

    6mm