SKU:
KEM2551503N
MPN:
311706
£3.23
Ex VAT
£3.88
Inc VAT
17 Variations Available
Product Details
Product Specification
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Gesswein EDM Hard/Aluminium Oxide
Specially formulated for EDM scale removal.
Length: 150mm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kemet |
ECLASS Code | 21011300 |
Grade | Coarse |
Grit | 120 |
Length | 150mm |
MFR Part No. | 311706 |
Product Type | Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 173g |
Width | 10mm |