noscriptKemet MFP1403P, Gesswein Stone, Rectangular, Silicon Carbide, 400 Grit, 13 x 3 x 150mm 311172 | Cromwell Tools

Kemet

MFP1403P, Gesswein Stone, Rectangular, Silicon Carbide, 400 Grit, 13 x 3 x 150mm

SKU:

KEM2552631Y

MPN:

311172

£4.25

Ex VAT

£5.10

Inc VAT

IN STOCK (8)

    Product Details

    Gesswein MFP Hard Silicon Carbide
    This is a tough fast cutting stone. Length: 150mm.


    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    Kemet

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    400

    Length

    150mm

    MFR Part No.

    311172

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    184g

    Width

    13mm