SKU:
KEM2552632Z
MPN:
311131
£5.17
Ex VAT
£6.20
Inc VAT
6 Variations Available
Product Details
Product Specification
Gesswein MFP Hard Silicon Carbide
This is a tough fast cutting stone. Length: 150mm.
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kemet |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | 400 |
Length | 150mm |
MFR Part No. | 311131 |
Product Type | Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 343g |
Width | 13mm |