£1.39
Ex VAT
£1.67
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
This tough range of York® linisher belts utilise a resin over resin bond of aluminium-oxide to deliver a high cutting performance with high levels of material removal.
Features and Benefits
• Stable backing material produces a stretch resistant product
• High grain ahesion for a long service life
• Provides cool cutting performance
• Suitable for use with a range of metals, including steel, aluminium and non-ferrous metals
• Long-life abrasive results in highly consistent performance
• Versatile - fits a wide range of power tools
Typical Application
• Wet and dry sanding
• Heavy stock removal
• Sanding
• Deburring
• Forging castings
Notes
• Compatible sander: KBE2714140K Kobe® belt and disc sander, 370W
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Polyester X-Weighted Cotton |
Bonding | Resin over Resin |
Brand | York |
Colour | Brown |
Compatible Materials | INOX/Stainless Steel Wood |
Compatible With | File Belt Sanders |
EAN | 5036140289468 |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 1065mm |
MFR Part No. | PA631 |
Series | PA631 |
UNSPSC Code | 31191507 |
Width | 50mm |