£0.98
Ex VAT
£1.18
Inc VAT
Product Details
Product Specification
The 3M™ Hi-Flex Sponge is for hand sanding and is available in a variety of grades. It is coated on two face and is very flexible and durable.
Get a flexible and durable sponge with 3M™ Hi-Flex Sponge. Our sponges are coated on two faces and are available in a variety of grades. They can be washed and reused.
• Coated on two faces.
• Very flexible.
• Very durable.
• Can be washed and reused.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Abrasive Type | Coated |
Brand | 3M |
Colour | Grey |
EAN | 4046719251773 |
ECLASS Code | 21011304 |
Grade | Fine |
Length | 123mm |
MFR Part No. | 7000006622 |
Model Number | 3804 |
Series | Hi-Flex |
Type | Sponge |
UNSPSC Code | 31191505 |
Width | 95mm |