SKU:
SCH2457000A
MPN:
7100080459
£4.20
Ex VAT
£5.04
Inc VAT
Product Details
Product Specification
Product Documents
Scotch-Brite™ Heavy Duty Hand Pad 7440 Brown Non-Abrasive ScotchBrite™ Hand pads are a class-leading non-mineral abrasive for use across a variety of materials, including: Metal, wood, Lacquers, Ceramics, Plastics and Fibre-Glass.
Flexible, conformable ScotchBrite™ Web produces a consistent, repeatable finish without altering the geometry of the work piece. Save time and money by reducing rework and improving process time.
Features and Benefits
• Most durable and aggressive pad available for quick stock removal
• Cuts fast to remove contaminants and oxides in the most demanding cleaning and finishing applications
• Provides similar performance as steel wool grade 4
Notes
• 1 per pack
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Brown |
EAN | 0048011650555 |
ECLASS Code | 21011304 |
Grade | Medium |
Length | 255mm |
MFR Part No. | 7100080459 |
Model Number | 7440 |
Pad Type | Non-Woven Hand Pads |
Series | Scotch-Brite™ |
UNSPSC Code | 31191505 |
Width | 155mm |