£67.99
Ex VAT
£81.59
Inc VAT
7 Variations Available
Product Details
Product Specification
3M 241UZ 115mm x 50m Rolls.
A very open coat 'F' weight paper roll designed to minimise loading when used to sand soft resinous woods.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | 3M |
EAN | 4018958436242 |
ECLASS Code | 21011309 |
Grit | P100 |
Length | 50m |
MFR Part No. | 7000060319 |
Model Number | 4240 |
Series | 241UZ |
UNSPSC Code | 31191500 |
Width | 115mm |