SKU:
SCH2457621Z
MPN:
7100182225
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Scotch-Brite™ Hand Pads pre-cut on a roll, combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface.
Features and Benefits
• Superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks
• Very fine grade aluminium oxide abrasives cut fast and fine, leaving a smooth, finished surface (similar to steel wool grade 4)
• Pads can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
• Open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres
Typical Applications
• Use on tough cleaning jobs or to produce fine finishing results on a range of materials
• Suitable for use on wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
EAN | 3134375394468 |
ECLASS Code | 21011309 |
Grade | Ultra Fine |
Length | 150mm |
MFR Part No. | 7100182225 |
Model Number | A07904 |
Series | Scotch-Brite™ CF-SR |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 115mm |