York

Industrial Rotary Wire Brush - Crimped - 30 SWG - 200 x 29 x 80mm

SKU:

YRK2950680K

MPN:

2950680K

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (50+)

    Product Details

    Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing heat colourisation, finishing, and surface prep.


    Features and Benefits
    • High-quality tempered crimp wire provides fine to medium coarse brushing action
    • These wire wheels provide quick cutting action and excellent longevity


    Notes
    • Some models may also be used for cleaning rust, scale, dirt, and paint
    • Arbor hole mount models attach to compatible arbors for use with power tools and machines


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    80mm

    Brand

    York

    Bristle Material

    Steel

    Bristle Type

    Crimped Wire

    Brush Type

    Wire Wheel

    Diameter

    200mm

    EAN

    5036140396777

    ECLASS Code

    21011308

    Maximum Operating Speed

    4500rpm

    Mounting Type

    Plain Bore

    UNSPSC Code

    27111907

    Width

    29mm

    Wire Diameter

    0.3mm