York

30SWG Shaft Mounted Brass Coated Brush 50 x 10mm

SKU:

YRK2952820K

MPN:

2952820K

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for use in power drills. Most suitable for hard to reach areas and grooves.


    Product Specification
    Attribute
    Value

    Brand

    York

    Bristle Material

    Brass

    Bristle Type

    Crimped Wire

    Brush Type

    Wire Wheel

    Diameter

    50mm

    EAN

    5036140397095

    ECLASS Code

    21011308

    Maximum Operating Speed

    15000rpm

    Mounting Type

    Shaft Mounted

    UNSPSC Code

    27111907