noscriptYork 75mm x M14 Cup Brush Twist Knot - Brass Coated Steel Wire - 30SWG 2954160K | Cromwell Tools

York

75mm x M14 Cup Brush Twist Knot - Brass Coated Steel Wire - 30SWG

SKU:

YRK2954160K

MPN:

2954160K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.


    Features and Benefits
    • Heavy duty, cleaning of large metal surface
    • Weld scale and corrosion removal
    • Pre-paint surface preparation
    • Ideal for cleaning welds and fabricated steelworks
    • Suited for use on appropriate angle grinders


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    M14

    Brand

    York

    Bristle Material

    Brass

    Bristle Type

    Twist Wire

    Brush Type

    Cup Brush

    Diameter

    75mm

    EAN

    5036140397316

    ECLASS Code

    21011308

    Length

    22mm

    Maximum Operating Speed

    12500rpm

    Mounting Type

    Threaded Bore

    UNSPSC Code

    27111907

    Wire Diameter

    0.5mm