Kennedy

1.1/4"(30mm) STAINLESS TUBE BRUSH C/W SHANK

SKU:

KEN9061520K

MPN:

9061520K

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted wire handle for hand use.
    For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Stainless Steel

    Bristle Type

    Twist Wire

    Brush Type

    Tube Brush

    Diameter

    30mm

    EAN

    5036140149670

    ECLASS Code

    21011308

    Mounting Type

    Arbor

    Overall Length

    120mm

    UNSPSC Code

    27111907