Kennedy

3/4"(20mm) STEEL TUBE BRUSH

SKU:

KEN9061060K

MPN:

9061060K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted wire handle for hand use.


    Features and Benefits
    • Excels at reaching otherwise hard-to-reach areas
    • Highly conformable handle is flexible enough to meet any need, without breaking
    • Brass & steel wires available


    Typical Applications
    • Ideal for industrial maintenance, agricultural, workshop, machinery
    • For decarbonising and heavy duty cleaning use of tubes, struts, awkward places


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Steel

    Bristle Type

    Twist Wire

    Brush Type

    Tube Brush

    Diameter

    20mm

    EAN

    5036140149564

    ECLASS Code

    21011308

    Mounting Type

    Shaft Mounted

    Overall Length

    210mm

    UNSPSC Code

    27111907