noscript3M 09717, Non-Woven Brush, CD-ZR, 63 x 32mm, Roloc, Medium, Aluminium Oxide 7000077912 | Cromwell Tools

3M

09717, Non-Woven Brush, CD-ZR, 63 x 32mm, Roloc, Medium, Aluminium Oxide

SKU:

MMM2457717V

MPN:

7000077912

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (50+)

    Product Details

    CB-ZR
    Perfect for fine metal finishing, constructed from the least aggressive web. Used in conjunction with polishing compounds. Holder No.1 - Max. Speed - 7,000rpm


    Features and Benefits
    • Fast cutting, highly durable aluminium oxide abrasive
    • Flexible X-weight backing
    • Spindle mounted
    • Class-leading cut and polish capabilities


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    Colour

    Maroon

    Diameter

    63mm

    EAN

    0018958365775

    ECLASS Code

    21011305

    Grade

    Medium

    Maximum Operating Speed

    7000rpm

    MFR Part No.

    7000077912

    Model Number

    09717

    Mounting Diameter

    6mm

    Mounting Type

    Plain Shank

    Series

    CD-ZR

    Thickness

    32mm

    Type

    Non-Woven Flap Brush

    UNSPSC Code

    31191521