noscript3M 17189, Unitised Wheel, XL-DR, 75 x 6mm, 6S, Fine, Silicon Carbide 7000045978 | Cromwell Tools

3M

17189, Unitised Wheel, XL-DR, 75 x 6mm, 6S, Fine, Silicon Carbide

SKU:

MMM2459400Q

MPN:

7000045978

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (32)

    Product Details

    XL-DR
    All products feature a unique twist on/twist off fixing system. Grade, size or product can be changed quickly and easily. Discs have no centre nut allowing all of the disc surface to be used, reducing production costs. Suitable for use with all types of portable drills, grinders, etc. Can be used 'on-face' as a disc or 'on-edge' as a wheel.


    Features and Benefits
    • Strong unitized construction provides effective edge deburring and finishing
    • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
    • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
    • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
    • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    3M

    Diameter

    75mm

    EAN

    0048011171890

    ECLASS Code

    21011305

    Grade

    Fine

    Grit

    6S

    Maximum Operating Speed

    15100rpm

    MFR Part No.

    7000045978

    Model Number

    17189

    Mounting Type

    Roloc™

    Series

    XL-DR

    Thickness

    3mm

    Type

    Unitised Wheels

    UNSPSC Code

    31191600