SKU:
MMM2459045V
MPN:
7000000769
£194.00
Ex VAT
£232.80
Inc VAT
9 Variations Available
Product Details
Product Specification
These highly efficient and effective unitised wheels from 3M are produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut.
Work extremely well in deburring applications, will leave a very high quality fine finish.
Maximum RPM: 51mm dia. 16,000, 76mm dia. 12,000, 152mm dia. 5,000, 203mm dia. 4,000.
Features and Benefits
• Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
• Tough, layered, unitized construction can operate clockwise or counterclockwise directions
• Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
• Resists smearing for cleaner surfaces and less preparation
• Minimises heat build up to lessen impact on heat-sensitive materials
• Minimizes heat build-up to lessen impact on heat-sensitive materials
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 12.7mm |
Brand | 3M |
Diameter | 203mm |
EAN | 0048011303826 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 2S |
Maximum Operating Speed | 4000rpm |
MFR Part No. | 61500175148 |
Model Number | 30382 |
Mounting Type | Bore |
Series | XL-UW |
Thickness | 25mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |