SKU:
MMM2457615M
MPN:
7100093988
£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
For uniform surfaces on workpieces without chatter marks. Fine, matt scratch pattern.
Features and Benefits
• Will produce a finer finish than a Combi Wheel
• Highly durable
Typical Applications:
• Light deburring; cleaning and finishing; discolouration and oxidisation removal from weld seams
Materials:
• All metals
Notes
• Dimensions: 75 x 45 x 6mm. Max speed 8500rpm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 75mm |
EAN | 4046719750900 |
ECLASS Code | 21011305 |
Grade | Fine |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 7215 |
Model Number | 07215 |
Series | FF-ZS |
Shank Diameter | 6mm |
Thickness | 45mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191600 |