3M

769F, Flap Disc, 51996, 115 x 22.23mm, Flat (Type 27), P120, Zirconia

SKU:

MMM2018154D

MPN:

7100196819

£2.30

Ex VAT

£2.76

Inc VAT

IN STOCK (9)

    Product Details

    Long-lasting, high-performance and extremely consistent abrasive flap discs featuring 3M™ Precision-Shaped Grain and a durable polyester backing.
    Extremely conformable and versatile during use, 769F will generate a finish that is one grade finer than a fibre disc of the same grade. While a fibre disc may initially cut faster, this flap disc can eliminate steps and disc change-outs to help you save time and boost productivity.


    The polyester backing further enhances durability, and when combined with their conformability it means they hold up to high-pressure applications like beveling, weld grinding and edge deburring extremely well. Additionally, they leave a lasting finish that makes them a great choice for applications like blending and surface prep.


    Features and Benefits
    • Boasts class-leading performance and versatility
    • Cuts faster and lasts longer than conventional abrasive grain, due to 3M™ Precision-Shaped Grain
    • Scientifically proven to outperform and outlast traditional alumina zirconia flap discs
    • Individual flaps break down, constantly exposing fresh mineral to deliver a highly consistent cut rate throughout the life of the disc


    Typical Applications:
    • Excels when used on carbon steel, stainless steel and other heat-sensitive alloys
    • Also ideal for Weld grinding, bevelling, edge deburring, blending, finishing, surface preparation, scale removal and weld spatter removal


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Grinding

    Backing Material

    Polyester

    Bore

    22.23mm

    Brand

    3M

    Diameter

    115mm

    Disc Type

    Flat (Type 27)

    EAN

    5902658114083

    ECLASS Code

    21011313

    Grit

    P120

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    7100196819

    Model Number

    51996

    Series

    769F

    Standards Met

    Complies to oSa Regulations Manufactured According to EN12413

    UNSPSC Code

    31191506