noscript3M SC-DB, Non-Woven Disc, 61132, 115mm, Coarse, Silicon Carbide 7100200590 | Cromwell Tools

3M

SC-DB, Non-Woven Disc, 61132, 115mm, Coarse, Silicon Carbide

SKU:

MMM2450572B

MPN:

7100200590

£7.29

Ex VAT

£8.75

Inc VAT

IN STOCK (37)

    Product Details

    These class-leading discs provide improved levels of consistency in cut and finish throughout the life of the product, offering much greater value to the end user. The addition of Super Duty and Heavy Duty grades to the range means an increased level of stock removal and longer life than other surface conditioning products. This results in a range of products perfectly suited to more of your surface conditioning needs.


    Typical Applications
    • Cleaning, weld blending, Surface preparation, Grindline Refinement


    Features and Benefits
    • Able to simultaneously blend and finish, vastly reducing the processing time
    • Reduced risk of gouging or undercutting, meaning less re-work and a quality finish first time
    • Provides longer life reducing downtime and the amount of abrasive used


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Bore

    22mm

    Brand

    3M

    Colour

    Maroon

    Diameter

    115mm

    Disc Type

    Non-Woven Disc

    EAN

    0467190315923

    ECLASS Code

    21011313

    Grade

    Coarse

    Maximum Operating Speed

    18000rpm

    MFR Part No.

    7100200590

    Model Number

    61132

    Mounting Type

    Hook-n-Loop

    Series

    SC-DB

    UNSPSC Code

    31191506