Sia Abrasives

Siamet 6924, Non-Woven Disc, 50mm, Coarse, Aluminium Oxide

SKU:

SIA2021762H

MPN:

0546.3989.2923.01

£1.24

Ex VAT

£1.49

Inc VAT

IN STOCK (50+)

    Product Details

    The high-performance discs in the 6924 Siafix offer an exceptional removal rate on hard materials and also impress with their exceptionally long lifetime. An excellent, even finish is yet another advantage.


    Features and Benefits
    • Major time-saving thanks to highest aggressiveness and highest stock removal rates
    • Excellent performance on hard materials
    • More durable so more resistant on edges
    • Much less smearing tendency than existing products; especially at the edge of the disc when working at tight angles
    • Excellent and consistent finish over a long period of time


    Typical Applications
    • Blending
    • Sanding down
    • Light deburring
    • Removing polishing scratches
    • Removing discolouration
    • Removing paint
    • Removing rust
    • Unalloyed / low-alloy steel, high-alloy steel
    • Other hard-to-grind metals
    • Stainless steel


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Sia Abrasives

    Colour

    Brown

    Diameter

    50mm

    Disc Type

    Non-Woven Disc

    EAN

    5050451224758

    ECLASS Code

    21011313

    Grade

    Coarse

    MFR Part No.

    0546.3989.2923.01

    Series

    Siamet 6924

    UNSPSC Code

    31191506