£0.77
Ex VAT
£0.92
Inc VAT
5 Variations Available
Product Details
Product Specification
3M 245 150mm
Plain (no holes)
Achieve a high-quality, consistent finish with 3M™ Hookit™ Abrasive Disc 245. Coated in highly effective aluminium oxide with resin bonding to prevent premature burning, these tough discs offers excellent durability and are available in a variety of hole configurations, sizes and grades.
Features and Benefits
• Resin bond resists heat to prevent premature "burning"
• A fast cutting aluminium oxide mineral coated onto a heavy paper
• High performance from a tough and durable disc
• Stiff E-weight paper gives a strong backing and long product life
Typical Applications
• For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces
Notes
• Mineral: Aluminium Oxide
• Backing: E Weight Paper
• Coating: Open
• Bond: Resin
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Primer Sanding Sanding Sanding filler Shape and Sand Filler or Putty Surface Preparation |
Backing Material | Paper |
Brand | 3M |
Colour | Green |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5010027603592 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P100 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000034066 |
Model Number | A01646 |
Mounting Type | Hookit™ |
Pack Size | 1 |
Series | 245 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |