SKU:
YRK2305250K
MPN:
2305250K
£2.19
Ex VAT
£2.63
Inc VAT
8 Variations Available
Product Details
Product Specification
Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.
Features and Benefits
• Highly effective aluminum oxide abrasive - cuts faster for longer
• Multiple disc sizes available, to suit any need
• Ultra-strong reinforced resinoid bond provides strength and operator peace of mind
Material Applications
• Steel
Standards
• EN12413
Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
• Not to be used for wet cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 5036140398412 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30T |
Grit | 30 |
Hardness | Hard |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |