3M

51790, Cutting Disc, Silver, 36-Medium, 125 x 1 x 22.23 mm, Type 41, Ceramic

SKU:

MMM2302724E

MPN:

7100139232

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (50+)

    Product Details

    3M™ Silver Cut-Off Wheel is designed to deliver a combination of unbeatable performance and value. This strong and long-lasting cut-off wheel can quickly cut through metal pipes, tubes and flat sheets.


    Features and Benefits
    • Can be used on a variety of substrates such as carbon steel and stainless steel
    • 3M™ precision shapes grains are great for fast and clean cuts, increasing productivity
    • Designed to be long-lasting and offers great performance value
    • Ideal for cutting through metal pipes, tubes and flat sheets


    Material Applications
    • Steel


    Notes
    • Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Application

    Cutting

    Bond Type

    Resin Bonded with Fibre Reinforcment (BF)

    Bore

    22.23mm

    Brand

    3M

    Centre Hole

    Straight Hole

    Diameter

    125mm

    EAN

    5902658104961

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    36

    Hardness

    Medium

    MFR Part No.

    7100139232

    Model Number

    51790

    Optimum angle for use

    90°

    Series

    Silver

    Suitable Materials

    Steel

    Thickness

    1mm

    Type

    Type 41

    UNSPSC Code

    31191506