Sia Abrasives

siaron 4819, Fibre Disc, 115 x 22mm, Star Shaped Hole, P80, Zirconia

SKU:

SIA2021505J

MPN:

7120.5813.0080.01

£0.68

Ex VAT

£0.82

Inc VAT

IN STOCK (50+)

    Product Details

    4819 SIA Fibre Discs.
    Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing. Strong fibre backing to give maximum grain support on arduous applications. Excellent life and cut to reduce down time and consumable costs, ideal for mild stainless steel and aluminium casting applications. Available in a choice of grades and in diameters of 100mm, 115mm, 125mm or 180mm.


    Features and Benefits
    • Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing
    • Strong fibre backing to give maximum grain support
    • Excellent life and cut to reduce down time and consumable costs
    • Ideal for mild stainless steel and aluminium casting applications


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Backing Material

    Fibre

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Sia Abrasives

    Diameter

    115mm

    EAN

    7611123065796

    ECLASS Code

    21011313

    Grit

    P80

    Maximum Operating Speed

    11000rpm

    MFR Part No.

    7120.5813.0080

    Series

    siaron 4819

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole