noscriptSia Abrasives siaron 4819, Fibre Disc, 180 x 22mm, Star Shaped Hole, P60, Zirconia 6810.2419.0060.01 | Cromwell Tools

Sia Abrasives

siaron 4819, Fibre Disc, 180 x 22mm, Star Shaped Hole, P60, Zirconia

SKU:

SIA2021524H

MPN:

6810.2419.0060.01

£1.57

Ex VAT

£1.88

Inc VAT

IN STOCK (50+)

    Product Details

    4819 SIA Fibre Discs.
    Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing. Strong fibre backing to give maximum grain support on arduous applications. Excellent life and cut to reduce down time and consumable costs, ideal for mild stainless steel and aluminium casting applications. Available in a choice of grades and in diameters of 100mm, 115mm, 125mm or 180mm.


    Features and Benefits
    • Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing
    • Strong fibre backing to give maximum grain support
    • Excellent life and cut to reduce down time and consumable costs
    • Ideal for mild stainless steel and aluminium casting applications


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Cutting Heavy Duty Grinding Stock Removal

    Backing Material

    Fibre

    Bonding

    Resin over Resin

    Bore

    22mm

    Bore Type

    Star Shaped Hole

    Brand

    Sia Abrasives

    Colour

    Blue

    Compatible Materials

    Low-Alloyed Steel Non-Ferrous Metals Steel

    Compatible With

    Right Angle Grinder

    Diameter

    180mm

    EAN

    7611123065994

    ECLASS Code

    21011313

    Grit

    60

    Grit Grade

    Extra Coarse

    Maximum Operating Speed

    7000rpm

    MFR Part No.

    6810.2419.0060

    Pack Quantity

    25

    Series

    4819

    UNSPSC Code

    31191506

    Vacuum Hole Design

    Star Centre Hole